• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0953-076-SC1745 SC MILLING CM PLURA 2 7419196

SANDVIK 2F340-0953-076-SC1745 SC MILLING CM PLURA 2 7419196


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F340-0953-076-SC 1745
rubix:320A1156
manufacturer :7419196
ean:7323222411731
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F340-0953-076-SC1745 SC MILLING CM PLURA 2 7419196


Technical specifications


Attributes
No attributes to display for this product
£ 132.00 excl. VAT
/ Each
£ 158.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862688SANDVIK 1P250-0900-XA 1630 6259762SANDVIK 316-16CM210-16045G 1730 SOLID CARBIDE HEAD 7611748SANDVIK 1K334-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213504SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600SANDVIK 1P222-0600-XA 1630 6259614SANDVIK 8460303 1K344-1200-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILLSANDVIK 2S340-0400-100-MA 1640 PLURA SOLID CARBIDE END MILL 6260160SANDVIK 1P260-0150-XA 1620 6259826SANDVIK 1K334-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213500DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128SANDVIK 1K334-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213480DORMER S26218.0XR0.3 6706962WALTERPROT MC232.9.53W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092187

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories