Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
Solid carbide miller Dormer
References
dormer:
P80712.7X6.0
rubix:
2578914
ean:
7320760687697
Technical specifications
Diameter
12.7
mm
Total length
11
mm
Length of cut
56
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
Technical specifications
Attributes
Diameter
12.7
mm
Total length
11
mm
Length of cut
56
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.95
excl. VAT
/
Each
£
22.74
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-01030-AO10G 1620 5743390
WALTERPROT H302211-7 MILLING CUTTERS SOLID CARBIDE 5081963
SANDVIK 2S342-1588-229CMA1740 SC MILLING CM PLURA 2 6732601
SANDVIK 316-10SM450C10010P1730 SOLID CARBIDE HEADS 7611705
CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 8 862957
WALTERPROT MC232-06.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568711
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 16 862736
SANDVIK 1K223-0400-NA H10F DURA SOLID CARBIDE END MILL 8386285
SANDVIK R216.53-04040RAL40G 1620 5743587
DORMER S813HB9.0 DRILL 9.00 MM 5983561
SANDVIK 2S340-1200-150-MA 1640 6260170
SANDVIK 2F342-1200-100-PD P2BM 8351777
DORMER S5233.0XR0.3XD6 6706729
SANDVIK R216.42-00830-AJ08G 1620 5743433
SANDVIK 326R06-B2502006-CH 1025 6010077