SANDVIK 2S340-0400-100-MA 1640 PLURA SOLID CARBIDE END MILL 6260160


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-0400-100-MA1640
rubix:255A5139
manufacturer :6260160
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut11 mm
See all Specifications

Product details : SANDVIK 2S340-0400-100-MA 1640 PLURA SOLID CARBIDE END MILL 6260160


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut11 mm
Number of teeth4
Tail diameter6 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 86.45 excl. VAT
/ Each
£ 103.74 incl. VAT
  • Usually arrives within 14 working days