Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1200-200-SC1745 SC MILLING CM PLURA 2 7419169
SANDVIK 2F340-1200-200-SC1745 SC MILLING CM PLURA 2 7419169
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1200-200-SC 1745
rubix:
319A5560
manufacturer :
7419169
ean:
7323222411465
Product details
Technical specifications
Product details : SANDVIK 2F340-1200-200-SC1745 SC MILLING CM PLURA 2 7419169
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.75
excl. VAT
/
Each
£
214.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
DORMER S22710.0 6706822
SANDVIK 1K354-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213529
SANDVIK R216.22-04030BAI04G1610 SC MILLING CM PLURA 2 5743006
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM
DORMER S76720.0XR2.0 20MM DIA END MILL BY 2.0 RADIUS
SANDVIK 316-10SM450C10020P1730 SOLID CARBIDE HEADS 7611707
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
SANDVIK R216.42-08030-AP08G1620 SC MILLING CM PLURA 2 5743463
CUTLINE 893238 4MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK R216.42-00530-JC05G1700 SC MILLING CM PLURA 2 5963275
SANDVIK 316-12CM600-12045G 1730 7611720
MITSUBCARB MPXLRBD0400R050N320 ENDMILL COATED MSTAR 90042861
SANDVIK R216.25-25050OCK54P1620 SC MILLING CM PLURA 2 5847793
MITSUBCARB MPXLRBD0300R030N240 ENDMILL COATED MSTAR 90042845