Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P342-1270-PB P2BM
rubix:
319A6730
manufacturer :
8351852
ean:
7323227193625
Product details
Technical specifications
Product details : SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.92
excl. VAT
/
Each
£
199.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-0200-NA H10F DURA SOLID CARBIDE END MILL 8386283
SANDVIK 2F342-1000-050-PD P2BM 8351771
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584
SANDVIK 1K357-1600-150-XD 1730 DURA SOLID CARBIDE END MILL 8213653
SANDVIK 1K354-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213530
SANDVIK R216.24-16050IAK32P1620 SC MILLING CM PLURA 2 5743060
DORMER S802HA6.0 DRILL 6.00 MM 5983462
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
SANDVIK R216.42-00430-JC04G1700 SC MILLING CM PLURA 2 5963271
MITSUBCARB MPXLRBD0600R010N480 ENDMILL COATED MSTAR 90042863
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
SANDVIK 316-16SM345-16015A H10F 5782705
SANDVIK R216.42-05030-AS07G1700 SC MILLING CM PLURA 2 5963312
DORMER S803HB4.0 DRILL 4.00 MM 5982553
CUTLINE 893262 10MM CARBIDE END MILL 4 FLT CUPP S/S