Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P260-1905-XA1620 SC MILLING CM PLURA 1 7045738
SANDVIK 1P260-1905-XA1620 SC MILLING CM PLURA 1 7045738
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P260-1905-XA 1620
rubix:
318A9562
manufacturer :
7045738
ean:
7323221046323
Product details
Technical specifications
Product details : SANDVIK 1P260-1905-XA1620 SC MILLING CM PLURA 1 7045738
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.00
excl. VAT
/
Each
£
228.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P231-0900-XA 1630 6259670
DORMER S61212.0 6706615
SANDVIK R216.22-08030CAI08G 1610 5743021
SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463
DORMER S5238.0XR2.0 6706745
ROEBUCK CH70 VARI PITCH HOLE SAW 70MM
DORMER S76612.0 END MILL 12.00 MM 6707011
SANDVIK R216.64-12030-AO13G1610 SC MILLING CM PLURA 2 5743656
CUTLINE 893428 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
DORMER S803HA12.0 DRILL 12.00 MM 5983333
CUTLINE 893315 D.16 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
WALTERPROT H602641-10 MILLING CUTTERS SOLID CARBIDE 5083392
CUTLINE 893323 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2H310-1000-150-SC6060 SC MILLING CM PLURA 2 7503629
DORMER S2315.0 DRILL 5.00 MM 6706492