• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463

SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B240-1000-XA 1630
Rubix:236A5512
Manufacturer :6259463
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B240-1000-XA 1630 DURA SOLID CARBIDE END MILL 6259463


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-02030-HC20G1700 SC MILLING CM PLURA 2 5963299WALTERPROT H302914-3 MILLING CUTTERS SOLID CARBIDE 5082284DORMER S52312.0XR2.0 6706752DORMER C50516.0 DRILL 16.00 MM 5985473SANDVIK R216.23-05050CAK13P 1620 5742874SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872SANDVIK 2B320-0300-NGH10F SC MILLING CM PLURA 2 6261141GUHRING 05532 008.000 END MILLS SOLID CARBIDE 8.000 MM DIN 6527L FIRESANDVIK R216.24-16050ECK36P 1620 5743047SANDVIK RA215.28-4850DAK36L1620 SC MILLING CM PLURA 2 5739282SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161SANDVIK RA216.24-2050AAK10P1630 SC MILLING CM PLURA 2 5739441SANDVIK 8460301 1K344-0800-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap