Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2H310-1000-150-SC6060 SC MILLING CM PLURA 2 7503629
SANDVIK 2H310-1000-150-SC6060 SC MILLING CM PLURA 2 7503629
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2H310-1000-150-SC 6060
rubix:
318A9340
manufacturer :
7503629
ean:
7323223451637
Product details
Technical specifications
Product details : SANDVIK 2H310-1000-150-SC6060 SC MILLING CM PLURA 2 7503629
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.92
excl. VAT
/
Each
£
317.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S26220.0XR1.0 6706969
DORMER S53510.0 6706571
SANDVIK 1K223-1000-100-NH H10F DURA SOLID CARBIDE END MILL 8412604
CUTLINE 862981 12MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
MITSUBCARB MPXLRBD0100R010N060 ENDMILL COATED MSTAR 90042811
SANDVIK R216.23-03050BAK08H 1620 SOLID CARBIDE END MILL 5742908
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 1 862727
DORMER S71812.0 END MILL 12.00 MM 6706775
ROEBUCK CH19 VARI PITCH HOLE SAW 19MM
SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
DORMER S76716.0XR1.0 6707034
SANDVIK R215.24-03050BAC08H 1610 5742667
SANDVIK 1P220-1400-XA 1630 6259508
SANDVIK R216.24-16050ICK36P 1620 SOLID CARBIDE END MILL 5742940