Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P070-1000-PB1610 SC MILLING CM PLURA 2 7990643
SANDVIK 2P070-1000-PB1610 SC MILLING CM PLURA 2 7990643
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P070-1000-PB 1610
rubix:
319A4615
manufacturer :
7990643
ean:
7323225651103
Product details
Technical specifications
Product details : SANDVIK 2P070-1000-PB1610 SC MILLING CM PLURA 2 7990643
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.25
excl. VAT
/
Each
£
234.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K232-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213428
ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
CUTLINE VARICUT 6MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
SANDVIK 2F340-1588-076-SC1745 SC MILLING CM PLURA 2 7419203
WALTERPROT H302211-5 MILLING CUTTERS SOLID CARBIDE 5081959
DORMER S5012.0 DRILL 2.00 MM 5983137
ISCAR EC-E5L 20-50C20CF125 5622545 20MM CARBIDE ENDMILL
DOR S802HB 2.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK R215.26-16050DAC32H 1610 PLURA SOLID CARBIDE END MILL 5742605
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK R215.H4-20050EAC13P1620 SC MILLING CM PLURA 2 5742505
DORMER S5293.0XD3 6706502
CUTLINE VARICUT 12MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S813HA4.5 DRILL 4.50 MM 5983637
SANDVIK 2F340-2540-304-SC1745 SC MILLING CM PLURA 2 7419214