CUTLINE VARICUT 6MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills

References
giss cutline:UK-RBX-VC0600
rubix:226A5431
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : CUTLINE VARICUT 6MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut13 mm
Tail diameter6 mm
Type of tailPlain
Show UNSPSC/ECL@SS
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
  • In stock: Next day delivery