Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 390R-070212M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029313
SANDVIK 390R-070212M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029313
Milling tool tip Sandvik Coromant
References
sandvik coromant:
390R-070212M-MM 1040
rubix:
319A8289
manufacturer :
7029313
ean:
7323220966691
Product details
Technical specifications
Product details : SANDVIK 390R-070212M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029313
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.50
excl. VAT
/
Each
£
12.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 415N-070310M-M304340 MILLING CM T-/U-MAX&SCREWCLAMP 7564489
SANDVIK 357N-2408M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428131
SANDVIK 328R13-415 45-GC 1025 5758851
SANDVIK 327R09-18 25002-GM 1025 327 SOLID CARBIDE HEAD 5758645
SANDVIK 327R12-22 21502-GM 1025 5758839
SANDVIK R390-170416M-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853498
SANDVIK 490L-140408M-PM3220 COROMILL 345/490 INSERT 5966413
PRAMET ADMX 160616SR-MM:M9340 7051469
SANDVIK 360L-2807M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5759030
SANDVIK 345R-1305M-KL3330 COROMILL 345/490 INSERT 6428128
SANDVIK R390-180612M-PMR1130 MILLING CM T-/U-MAX&SCREWCLAMP 6971865
KENNAMETAL SEKT1404AESNGP2 KC725M 2390261
SANDVIK 345R-1305E-PL 4340 345R-1305E-PL 4340
SANDVIK R390-17 04 50E-PM 4340 INSERT 7564393
SANDVIK R216-1202M-M4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564469