Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P250-0953-XA 1630
rubix:
317A6733
manufacturer :
7045804
ean:
7323221046989
Product details
Technical specifications
Product details : SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.33
excl. VAT
/
Each
£
76.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8233.0X3.0 BURR 3.00 MM X 3.00 MM 6814190
SANDVIK 2S342-0953-038CMBM2CM SC MILLING CM PLURA 2 8352837
WALTERPROT H302211-3 MILLING CUTTERS SOLID CARBIDE 5081955
DORMER S812HB5.0 DRILL 5.00 MM 5983587
SANDVIK 1K357-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213648
SANDVIK 1P260-0600-XB1620 SC MILLING CM PLURA 1 6259832
CUTLINE 893328 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK R216.24-06030CAI06G1610 SC MILLING CM PLURA 2 5742886
SANDVIK 1P230-1100-XA 1630 6259648
SANDVIK 2F380-1200-250ASD1745 SC MILLING CM PLURA 2 7963625
DORMER S52512.0 6706815
DORMER P8018.0X6.0 BURR 8.00 MM X 6.00 MM 6814049
SANDVIK 2S342-0800-050-PBP2BM SC MILLING CM PLURA 2 8351876
DORMER S5291.5 6706499
MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862