Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-3 MILLING CUTTERS SOLID CARBIDE 5081955
WALTERPROT H302211-3 MILLING CUTTERS SOLID CARBIDE 5081955
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-3
rubix:
357A4373
manufacturer :
5081955
ean:
4042446059354
Technical specifications
Diameter
3
mm
Tail diameter
6
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-3 MILLING CUTTERS SOLID CARBIDE 5081955
Technical specifications
Attributes
Diameter
3
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893264 16MM CARBIDE END MILL 4 FLT CUPP S/S
ROEBUCK CH19 VARI PITCH HOLE SAW 19MM
DORMER P80716.0X6.0 BURR 16.00 MM X 6.00 MM 6814129
SANDVIK 1P240-0318-XA1630 SC MILLING CM PLURA 1 7045748
SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
SANDVIK 1K223-0400-NG H10F DURA SOLID CARBIDE END MILL 8412581
CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK R216.24-14050GBC26P1630 SC MILLING CM PLURA 2 5743083
CUTLINE 893283 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2S340-2000-400-MA1640 SC MILLING CM PLURA 2 6260153
SANDVIK RA216.24-2450AAK12H1620 SC MILLING CM PLURA 2 5739454
SANDVIK R216.42-00330-EC03G 1700 5963261
WALTERPROT MC232.6.35A4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568744
SANDVIK 2B330-0400-NC H10F 6259973
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070