• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1200-250ASD1745 SC MILLING CM PLURA 2 7963625

SANDVIK 2F380-1200-250ASD1745 SC MILLING CM PLURA 2 7963625


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F380-1200-250ASD 1745
rubix:318A7799
manufacturer :7963625
ean:7323225532495
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F380-1200-250ASD1745 SC MILLING CM PLURA 2 7963625


Technical specifications


Attributes
No attributes to display for this product
£ 285.08 excl. VAT
/ Each
£ 342.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA215.28-4850HAL54L1620 SC MILLING CM PLURA 2 5739284SANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379SANDVIK R216.24-20050IAK38H1620 SC MILLING CM PLURA 2 5742900CUTLINE 893250 6MM CARBIDE END MILL 3 FLT CUPP WELDONSANDVIK 1P220-0635-XA1630 SC MILLING CM PLURA 1 7045774MITSUBCARB MPXLRBD0200R010N240 ENDMILL COATED MSTAR 90043384MITSUBCARB MPXLRBD0400R020N240 ENDMILL COATED MSTAR 90042855SANDVIK 1K233-1600-050-NB H10F DURA SOLID CARBIDE END MILL 8386850DORMER S2628.0XR0.5 6706935CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 16 862790SANDVIK R215.H4-20050EAC13P1620 SC MILLING CM PLURA 2 5742505SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM 3 MM 843379SANDVIK 1K354-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213530

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories