Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1270-152-SC 1745
rubix:
319A5568
manufacturer :
7419200
ean:
7323222411779
Product details
Technical specifications
Product details : SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.75
excl. VAT
/
Each
£
214.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
SANDVIK R216.42-08030-AI08G1610 SC MILLING CM PLURA 2 5743480
CUTLINE 893280 D.6 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
ROEBUCK CH54 VARI PITCH HOLE SAW 54MM
CUTLINE 893326 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2P122-0400-NC H10F 6260005
CUTLINE 893305 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.64-16030-AO15G1610 SC MILLING CM PLURA 2 5743657
SANDVIK R216.34-14050-AK26P1620 SC MILLING CM PLURA 2 5743391
SANDVIK 8460301 1K344-0800-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
SANDVIK 1P231-0750-XA 1630 PLURA SOLID CARBIDE END MILL 6259687
DORMER S2276.0 6706820
SANDVIK 1P251-0700-XA1630 SC MILLING CM PLURA 1 6259797
SANDVIK 1P221-0575-XB1630 SC MILLING CM PLURA 1 6259587
SANDVIK 2F380-0800-050ASD1745 SC MILLING CM PLURA 2 7963598