SANDVIK R216.42-08030-AI08G1610 SC MILLING CM PLURA 2 5743480


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-08030-AI08G1610
rubix:317A0986
manufacturer :5743480
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length72 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK R216.42-08030-AI08G1610 SC MILLING CM PLURA 2 5743480


Technical specifications


Attributes
Diameter8 mm
Total length72 mm
Length of cut8 mm
Number of teeth2
Tail diameter8 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 121.92 excl. VAT
/ Each
£ 146.30 incl. VAT
  • Usually arrives within 14 working days