Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F341-2000-635-SC 1710
rubix:
80817162
manufacturer :
7419267
ean:
7323222412448
Product details
Technical specifications
Product details : SANDVIK 2F341-2000-635-SC 1710 PLURA SOLID CARBIDE END MILL 7419267
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.95
excl. VAT
/
Each
£
593.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P807C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814134
SANDVIK RA216.24-2050BAK10H1620 SC MILLING CM PLURA 2 5739446
SANDVIK R215.26-08050BAC19H1610 SC MILLING CM PLURA 2 5742676
SANDVIK 316-12SM210-12008P1730 SOLID CARBIDE HEADS 7611728
SANDVIK 2S221-0300-020-NGH10F SC MILLING CM PLURA 2 6261150
CUTLINE 893433 D.4 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAI
WALTERPROT MC232-03.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022544
SANDVIK 1K223-0400-050-NG H10F DURA SOLID CARBIDE END MILL 8412594
SANDVIK R215.26-12050CAC26H1610 SC MILLING CM PLURA 2 5742603
SANDVIK 2S221-0600-100-NG H10F 6261153
SANDVIK 316-16SM210-16008P1730 SOLID CARBIDE HEADS 7611756
SANDVIK 1K223-1600-NB H10F DURA SOLID CARBIDE END MILL 8386781
SANDVIK 1P220-0775-XB1630 SC MILLING CM PLURA 1 6259539
DORMER S803HB9.0 DRILL 9.00 MM 5982573
CUTLINE 893255 20MM CARBIDE END MILL 3 FLT CUPP WELDON