Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F210-1000-200-SC6060 SC MILLING CM PLURA 2 7503627
SANDVIK 2F210-1000-200-SC6060 SC MILLING CM PLURA 2 7503627
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F210-1000-200-SC 6060
rubix:
318A9339
manufacturer :
7503627
ean:
7323223451613
Product details
Technical specifications
Product details : SANDVIK 2F210-1000-200-SC6060 SC MILLING CM PLURA 2 7503627
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.92
excl. VAT
/
Each
£
317.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR S802HB 18.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2S342-0400-050-PAP2BM SC MILLING CM PLURA 2 8351864
SANDVIK 2P122-0200-NC H10F 6260013
GUHRING 05735 020.000 END MILL SOLID CARBIDE 20.000MM TYPE N 6527L
CUTLINE 862941 4VARI FLUT CARBIDENDMLL STD SER STRT SHNK THRUCOOLNT OZ
SANDVIK 2B230-0100-NAN20C SC MILLING CM PLURA 2 6259962
DORMER P813C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814161
SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264
DORMER S5291.5 6706499
SANDVIK CoroMill PLURA SOLID CARBIDE SQ SHLDER END MILL 2P460-1600-NA
DORMER S52412.0XR0.5 6706665
SANDVIK 2F380-1000-100ASD1745 SC MILLING CM PLURA 2 7963621
CUTLINE 893280 D.6 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825
ROEBUCK LDXM025LS LDX TCT HOLE SAW 25MM LONG