Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264
SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-2000-635-SD 1725
rubix:
318A1052
manufacturer :
7858264
ean:
7323225031578
Product details
Technical specifications
Product details : SANDVIK 2S440-2000-635-SD1725 SC MILLING CM PLURA 2 7858264
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
447.33
excl. VAT
/
Each
£
536.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR S802HB 2.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S812HA12.0 DRILL 12.00 MM 5983502
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM MM 18 843415
DORMER S803HB6.75 DRILL 6.75 MM 5982567
SANDVIK 2F340-1270-304-SC1745 SC MILLING CM PLURA 2 7419202
SANDVIK R216.42-06030-AI06G1620 SC MILLING CM PLURA 2 5743369
SANDVIK A326R08-M25100VM-TH1025 SC MILLING CM PLURA 2 6010153
DORMER S7615.0 END MILL 5.00 MM 6706998
DORMER S76614.0 END MILL 14.00 MM 6707012
SANDVIK 316-12SM345-12025A H10F 5782699
SANDVIK 1K223-0600-050-NH H10F DURA SOLID CARBIDE END MILL 8412598
SANDVIK 1P260-0200-XA 1620 6259818
SANDVIK 316-10SM350-10010P1730 SOLID CARBIDE HEADS 7611697
SANDVIK R2162408030CAJ08G1610 COROMILL
DORMER S814HA16.0 END MILL 16.00 MM 5983573