Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM025LS LDX TCT HOLE SAW 25MM LONG
ROEBUCK LDXM025LS LDX TCT HOLE SAW 25MM LONG
Solid carbide miller Unbranded
References
unbranded:
LDXM025LS
rubix:
1330179
Technical specifications
Diameter
25
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM025LS LDX TCT HOLE SAW 25MM LONG
Long series
Technical specifications
Attributes
Diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.48
excl. VAT
/
Each
£
68.98
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CUTLINE UK-OEMSC416 OEMSC416 16MM CARBIDE 4FL END MILL ALCRN
SANDVIK R216.42-03030-AS04G1700 SC MILLING CM PLURA 2 5963308
DORMER P84212.7X6.0 BURR 12.70 MM X 6.00 MM 6814219
SANDVIK R215.34C08040-DC19K1640 SC MILLING CM PLURA 2 5742665
SANDVIK R216.42-01030-JC10G 1700 5963289
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818
CUTLINE VARICUT 16MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DOR S802HB 9.00MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2S342-1588-076-PBP2BM SC MILLING CM PLURA 2 8351917
SANDVIK 2F380-1200-200ASD1745 SC MILLING CM PLURA 2 7963624
SANDVIK R216.24-16050IBC32P1630 SC MILLING CM PLURA 2 5742893
SANDVIK 1P340-1588-XA1640 SC MILLING CM PLURA 1 7045759
CUTLINE VARICUT 3MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218