Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2500-635-SC1745 SC MILLING CM PLURA 2 7419181
SANDVIK 2F340-2500-635-SC1745 SC MILLING CM PLURA 2 7419181
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-2500-635-SC 1745
rubix:
317A9192
manufacturer :
7419181
ean:
7323222411588
Product details
Technical specifications
Product details : SANDVIK 2F340-2500-635-SC1745 SC MILLING CM PLURA 2 7419181
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.33
excl. VAT
/
Each
£
655.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE VARICUT 5MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTERPROT H602641-10 MILLING CUTTERS SOLID CARBIDE 5083392
DORMER S90218.0 DRILL 18.00 MM 5983007
SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 16 862770
DORMER S22612.0 END MILL 12.00 MM 6706785
SANDVIK R216.24-06050CAK13H 1620 5742896
SANDVIK 2S342-0953-152CMBM2CM SC MILLING CM PLURA 2 8352880
DORMER P801C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814093
CUTLINE 855681 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK 2P342-0953-CMBM2CM SC MILLING CM PLURA 2 8352701
MITSUBCARB MPXLRBD0600R010N240 ENDMILL COATED MSTAR 90042862
SANDVIK R216.42-00830-FC08G1700 SC MILLING CM PLURA 2 5963282
DORMER S9044.0 END MILL 4.00 MM 5983186
GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000