Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9044.0 END MILL 4.00 MM 5983186
DORMER S9044.0 END MILL 4.00 MM 5983186
Solid carbide miller Dormer
References
dormer:
S9044.0
rubix:
2024836
ean:
7320760133163
Technical specifications
Diameter
4
mm
Total length
50
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9044.0 END MILL 4.00 MM 5983186
Technical specifications
Attributes
Diameter
4
mm
Total length
50
mm
Length of cut
14
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.25
excl. VAT
/
Each
£
25.50
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K365-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213586
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
SANDVIK 2S342-1200-200-PB P2BM SOLID CARBIDE END MILL
SANDVIK R216.24-16050IAK32H1620 SC MILLING CM PLURA 2 5743057
SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930
DORMER S6126.0 6706612
SANDVIK 2B230-0100-NAN20C SC MILLING CM PLURA 2 6259962
WALTERPROT MC232.12.7W4D152C-WJ30ED SC MILLING CUTTERS PERFORM 7568749
SANDVIK 2F340-2540-152-SC1745 SC MILLING CM PLURA 2 7419212
SANDVIK 1U000-0630-318-XA1620 SC MILLING CM PLURA 1 7045799
SANDVIK 2F440-0600-050ASD1725 SC MILLING CM PLURA 2 7858271
DORMER S813HA3.0 DRILL 3.00 MM 5983567
WALTERPROT MC232-10.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353982
CUTLINE 832300 4VARI CARBIDFLUT ENDMLL STRT SHNK SPCL AERCORN RAD OZMX
SANDVIK 1P340-2000-XB1640 SC MILLING CM PLURA 1 6259867