4 flute carbide end mill - long series - straight shank
Diameter | 16 mm |
---|---|
Total length | 110 mm |
Length of cut | 50 mm |
Number of teeth | 4 |
Tail diameter | 16 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Machining material | Steels / Non-ferrous / Stainless steels / Cast iron |
Centre cut | No |
Sold out