Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1905-304-SC1745 SC MILLING CM PLURA 2 7419210
SANDVIK 2F340-1905-304-SC1745 SC MILLING CM PLURA 2 7419210
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1905-304-SC 1745
rubix:
318A1741
manufacturer :
7419210
ean:
7323222411878
Product details
Technical specifications
Product details : SANDVIK 2F340-1905-304-SC1745 SC MILLING CM PLURA 2 7419210
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
426.25
excl. VAT
/
Each
£
511.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CH89 VARI PITCH HOLE SAW 89MM
SANDVIK 2P122-0600-NC H10F 6260007
MITSUBCARB MPXLRBD0300R050N300 ENDMILL COATED MSTAR 90042850
SANDVIK 316-10SM345-10010A H10F 5782692
MITSUBCARB MPXLRBD0060R005N020 ENDMILL COATED MSTAR 90042802
CUTLINE 893370 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 1P231-0750-XA 1630 PLURA SOLID CARBIDE END MILL 6259687
DORMER S76112.0 END MILL 12.00 MM 6707002
CUTLINE 893283 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2F440-0600-100ASD1725 SC MILLING CM PLURA 2 7858272
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
DORMER P803C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814106
DORMER S9033.0 DRILL 3.00 MM 5983095
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 4 862794
MITSUBCARB MPXLRBD0100R005N060 ENDMILL COATED MSTAR 90042808