Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0300R020N360
rubix:
278A4546
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.39
excl. VAT
/
Each
£
156.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-0800-NB H10F DURA SOLID CARBIDE END MILL 8386288
SANDVIK R215.H4-20050EAC06H1610 SC MILLING CM PLURA 2 5742501
SANDVIK 1P222-0635-XA1630 SC MILLING CM PLURA 1 7045742
DORMER S813HA6.0 DRILL 6.00 MM 5983641
CUTLINE VARICUT 8MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 893237 3MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
CUTLINE 893430 20MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
ROEBUCK 211-00316 SOLID CARBIDE END MILL 2-F 1/4
DORMER S814HB2.0 END MILL 2.00 MM 5983612
SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK 2P340-0300-PA 1630 6260100
CUTLINE VARICUT 6MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
NORTON D CUT BURRS 10PC 7660708056