Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-0600-100ASD1725 SC MILLING CM PLURA 2 7858272
SANDVIK 2F440-0600-100ASD1725 SC MILLING CM PLURA 2 7858272
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-0600-100ASD 1725
rubix:
317A4859
manufacturer :
7858272
ean:
7323225031653
Product details
Technical specifications
Product details : SANDVIK 2F440-0600-100ASD1725 SC MILLING CM PLURA 2 7858272
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.08
excl. VAT
/
Each
£
117.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 832288 4VARI FLUT CARBID END MILL SPCL ALLOYS STR LONG REACH O
MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394
DORMER S803HB10.0 DRILL 10.00 MM 5982517
SANDVIK 2P210-0500-NCN20C SC MILLING CM PLURA 2 6260053
SANDVIK 2P212-0060-PC1620 SC MILLING CM PLURA 2 6260063
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393
DORMER S71418.0 DRILL 18.00 MM 6706625
SANDVIK 1B230-0250-XA 1630 6259426
ROEBUCK CH57 VARI PITCH HOLE SAW 57MM
MITSUBCARB MPXLRBD0400R050N480 ENDMILL COATED MSTAR 90043395
ROEBUCK CH65 VARI PITCH HOLE SAW 65MM
SANDVIK 2S340-0400-050-MA 1640 PLURA SOLID CARBIDE END MILL 6260154
DORMER S813HB3.5 DRILL 3.50 MM 5983542
SANDVIK R216.24-16050DCK36P 1620 5743042
SANDVIK 1K233-1200-300-NB H10F DURA SOLID CARBIDE END MILL 8386848