Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1270-076ASD1725 SC MILLING CM PLURA 2 7858312
SANDVIK 2F440-1270-076ASD1725 SC MILLING CM PLURA 2 7858312
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1270-076ASD 1725
rubix:
319A2123
manufacturer :
7858312
ean:
7323225032056
Product details
Technical specifications
Product details : SANDVIK 2F440-1270-076ASD1725 SC MILLING CM PLURA 2 7858312
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.58
excl. VAT
/
Each
£
269.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K233-1600-300-NB H10F DURA SOLID CARBIDE END MILL 8386853
WALTERPROT H302914-6 MILLING CUTTERS SOLID CARBIDE 5082287
SANDVIK 1K337-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213624
SANDVIK 1K337-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213631
SANDVIK 2P121-1200-NCH10F SC MILLING CM PLURA 2 6259992
DORMER S76716.0XR2.0 6707035
SANDVIK 2S220-0400-030-NCH10F SC MILLING CM PLURA 2 6260148
SANDVIK 2F340-3175-228-SC1745 SC MILLING CM PLURA 2 7419217
SANDVIK 1K357-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213657
DORMER S22518.0 END MILL 18.00 MM 6706807
SANDVIK R216.22-06030CAI06G1610 SC MILLING CM PLURA 2 5743018
DORMER S7614.0 END MILL 4.00 MM 6706997
SANDVIK R216.42-01030-AP10G1610 SC MILLING CM PLURA 2 5743394
DORMER P8033.0X3.0 BURR 3.00 MM X 3.00 MM 6814098
CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S