Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-3175-228-SC1745 SC MILLING CM PLURA 2 7419217
SANDVIK 2F340-3175-228-SC1745 SC MILLING CM PLURA 2 7419217
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-3175-228-SC 1745
rubix:
317A9032
manufacturer :
7419217
ean:
7323222411946
Product details
Technical specifications
Product details : SANDVIK 2F340-3175-228-SC1745 SC MILLING CM PLURA 2 7419217
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
558.25
excl. VAT
/
Each
£
669.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S813HB3.0 DRILL 3.00 MM 5983539
SANDVIK 2P212-0060-PC1620 SC MILLING CM PLURA 2 6260063
SANDVIK 1P251-0400-XA 1630 PLURA SOLID CARBIDE END MILL 6259794
DORMER S6122.0 6706607
SANDVIK 1K357-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213652
WALTERPROT MC232-04.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353978
SANDVIK R216.42-08030-AQ12GP10 SC MILLING CM PLURA 2 5743464
SANDVIK 1K365-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213588
DORMER S26216.0XR3.0 6706960
SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266
SANDVIK 2P340-2500-PB1630 SC MILLING CM PLURA 2 6260116
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
WALTERPROT H302611-3.5 MILLING CUTTERS SOLID CARBIDE 5082069
SANDVIK R216.24-20050ICC38P1620 SC MILLING CM PLURA 2 5742919