Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7614.0 END MILL 4.00 MM 6706997
DORMER S7614.0 END MILL 4.00 MM 6706997
Solid carbide miller Dormer
References
dormer:
S7614.0
rubix:
2556979
ean:
7320760685464
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7614.0 END MILL 4.00 MM 6706997
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.04
excl. VAT
/
Each
£
48.05
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K223-2000-NH H10F DURA SOLID CARBIDE END MILL 8412588
CUTLINE 893392 6MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
DORMER S804HA6.0 END MILL 6.00 MM 5982592
DORMER S76710.0XR1.0 6707027
SANDVIK 1K223-1600-050-NH H10F DURA SOLID CARBIDE END MILL 8412611
WALTERPROT MC232-10.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568722
DOR CARB TIALN-X END MILL BN 7.0
DORMER S7406.0 6706898
CUTLINE 893343 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
SANDVIK 2S221-1200-150-NGH10F SC MILLING CM PLURA 2 6261156
CUTLINE 893361 3MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK R215.34C12040-DC26K1640 SC MILLING CM PLURA 2 5742607
SANDVIK R2162416050IAK32P1630 COROMILL
CUTLINE 893374 10MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON