• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1270-228ASD1725 SC MILLING CM PLURA 2 7858314

SANDVIK 2F440-1270-228ASD1725 SC MILLING CM PLURA 2 7858314


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F440-1270-228ASD 1725
rubix:319A2127
manufacturer :7858314
ean:7323225032070
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F440-1270-228ASD1725 SC MILLING CM PLURA 2 7858314


Technical specifications


Attributes
No attributes to display for this product
£ 224.58 excl. VAT
/ Each
£ 269.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K334-1600-400-XD 1730 DURA SOLID CARBIDE END MILL 8213502SANDVIK R216.24-08030BAJ08G 1610 PLURA SOLID CARBIDE END MILL 5742916SANDVIK RA216.24-4050DAK30P1620 SC MILLING CM PLURA 2 5739994CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 3 862905SANDVIK R216.24-12050GAK26H1620 SC MILLING CM PLURA 2 5743065DORMER S2293.0XD6 DRILL 3.00 MM X 6.0 MM 6706519WALTERPROT MC232-16.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022539CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 12 862579WALTERPROT MC232-04.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022557SANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597SANDVIK 2F342-0635-076-PDP2BM SC MILLING CM PLURA 2 8351752WALTERPROT MC232-02.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353962SANDVIK R215.H4-12050DAC04H 1610 5742570DORMER S5235.0XR0.3XD5 6706735DORMER S803HB10.0 DRILL 10.00 MM 5982517

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories