2 flute carbide - short series - straight shank
Diameter | 12 mm |
---|---|
Total length | 70 mm |
Length of cut | 22 mm |
Number of teeth | 2 |
Tail diameter | 12 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Machining material | Steels / Non-ferrous / Stainless steels / Cast iron |
Centre cut | Yes |
In stock: Next day delivery