Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-0635-076-PDP2BM SC MILLING CM PLURA 2 8351752
SANDVIK 2F342-0635-076-PDP2BM SC MILLING CM PLURA 2 8351752
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-0635-076-PD P2BM
rubix:
317A8058
manufacturer :
8351752
ean:
7323227192949
Product details
Technical specifications
Product details : SANDVIK 2F342-0635-076-PDP2BM SC MILLING CM PLURA 2 8351752
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.18
excl. VAT
/
Each
£
91.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S74016.0 DRILL 16.00 MM 6706902
SANDVIK 1B232-0635-XA1620 SC MILLING CM PLURA 1 6259447
CUTLINE 893223 12MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK R216.42-04030-AP04G1620 SC MILLING CM PLURA 2 5743514
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627
DORMER S813HB2.5 DRILL 2.50 MM 5983530
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
ROEBUCK CH68 VARI PITCH HOLE SAW 68MM
SANDVIK 1K354-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213534
SANDVIK R215.H4-08050CAK02P1620 SC MILLING CM PLURA 2 5742554
DORMER S50110.0 DRILL 10.00 MM 5983122
CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRN
DORMER S26212.0XR3.0 6706949
SANDVIK R216.42-00830-AJ08G 1620 5743433
SANDVIK 2P340-0350-PB1630 SC MILLING CM PLURA 2 6260118