Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-0800-100-SD 1725
rubix:
317A3565
manufacturer :
7858252
ean:
7323225031455
Product details
Technical specifications
Product details : SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.42
excl. VAT
/
Each
£
126.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5246.0XR1.0 6706655
WALTERPROT MC232-10.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568718
SANDVIK R215.36-05030-AC13H1610 SC MILLING CM PLURA 2 5742821
DORMER S7173.0 END MILL 3.00 MM 6706699
SANDVIK 1P220-0900-XB1630 SC MILLING CM PLURA 1 6259541
SANDVIK 2F342-1588-152-PDP2BM SC MILLING CM PLURA 2 8351783
CUTLINE 893217 3MM CARBIDE END MILL 2FLT CUPP S/S
DORMER S50116.0 S501 16.00 SLOT DRILL 5983132
SANDVIK 2P341-0400-MA 1640 6260133
DORMER P8159.6X6.0 BURR 9.60 MM X 6.00 MM 6814167
DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216
SANDVIK 2N342-0794-PDP2BM SC MILLING CM PLURA 2 8351803
DORMER S22720.0 6706827
CUTLINE VARICUT 12MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2P210-0500-NCN20C SC MILLING CM PLURA 2 6260053