Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7173.0 END MILL 3.00 MM 6706699
DORMER S7173.0 END MILL 3.00 MM 6706699
Solid carbide miller Dormer
References
dormer:
S7173.0
rubix:
2556957
ean:
7320760682487
Technical specifications
Diameter
3
mm
Total length
125
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7173.0 END MILL 3.00 MM 6706699
Technical specifications
Attributes
Diameter
3
mm
Total length
125
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S2628.0XR0.3 6706934
CUTLINE 893299 D.3 R0.2 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.22-08030CAI08G 1610 5743021
SANDVIK 1P220-0775-XA1630 SC MILLING CM PLURA 1 6259484
SANDVIK R215.36-12050-AC26L 1620 5742800
DORMER S9047.0 END MILL 7.00 MM 5982831
SANDVIK R216.42-01030-AE10G 1620 PLURA SOLID CARBIDE END MILL 5743447
SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
SANDVIK 2F440-1905-076ASD1725 SC MILLING CM PLURA 2 7858320
DOR S802HB 18.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
DORMER S71416.0 DRILL 16.00 MM 6706624
CUTLINE 893357 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK 2F440-1588-076ASD1725 SC MILLING CM PLURA 2 7858316