SANDVIK 2P341-0400-MA 1640 6260133


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P341-0400-MA1640
rubix:286A9236
manufacturer :6260133
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut11 mm
See all Specifications

Product details : SANDVIK 2P341-0400-MA 1640 6260133


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut11 mm
Number of teeth4
Tail diameter6 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 70.77 excl. VAT
/ Each
£ 84.92 incl. VAT
  • Usually arrives within 14 working days