Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-2000-300-SD1725 SC MILLING CM PLURA 2 7858262
SANDVIK 2S440-2000-300-SD1725 SC MILLING CM PLURA 2 7858262
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-2000-300-SD 1725
rubix:
318A1048
manufacturer :
7858262
ean:
7323225031554
Product details
Technical specifications
Product details : SANDVIK 2S440-2000-300-SD1725 SC MILLING CM PLURA 2 7858262
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
447.33
excl. VAT
/
Each
£
536.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE UK-OEMSC402 OEMSC402 2MM CARBIDE 4FL END MILL ALCRN
SANDVIK R216.23-04050CAK11P 1620 5742918
DORMER S813HA3.0 DRILL 3.00 MM 5983567
CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER P803C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814106
DORMER S803HB20.0 DRILL 20.00 MM 5982546
DREMEL 0.8MM ENGRAVER PK3 26150108JA
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
SANDVIK 1K233-0500-NA H10F DURA SOLID CARBIDE END MILL 8386787
TITEX H4038217 M5 1.0R DIN6535HA 4FL CORNER RADIUS END MILL
SANDVIK 2P123-0300-NGH10F SC MILLING CM PLURA 2 6260018
CUTLINE 3 FLUT CARBID END MILL EXTRA SHRT WELDON SHANK OZMAMM 6 862564
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
DORMER S803HA4.8 DRILL 4.80 MM 5983415
SANDVIK 1B231-0397-XA1620 SC MILLING CM PLURA 1 6334788