CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD

High Performance Unequal Helix End Mills

See technical informationSee documents
References
GISS Cutline:UK-RBX-VC1000R100
Rubix:226A5453
brand logo
Technical specifications
Diameter10 mm
Type of tailplain
Tail diameter10 mm
See all Specifications
Documents

Product details : CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter10 mm
Type of tailplain
Tail diameter10 mm
Length of cut22 mm
Total length72 mm
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
  • In stock: Next day delivery