Walter Carbide Square End Mill
Diameter | 5 mm |
---|---|
Total length | 57 mm |
Length of cut | 8 mm |
Diameter | 5 mm |
---|---|
Total length | 57 mm |
Length of cut | 8 mm |
Number of teeth | 4 |
Tail diameter | 6 mm |
Angle of helix | 50 ° |
Machining material | Steel;Stainless Steel;Cast Iron |
Type | Milling Cutter |
Coating | TiAlN;ZrN |
Capacity length | 8 mm |
Body material | Carbide |
Centre cut | Yes |
Usually arrives within 14 working days