Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-2000-400ASD1725 SC MILLING CM PLURA 2 7858286
SANDVIK 2F440-2000-400ASD1725 SC MILLING CM PLURA 2 7858286
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-2000-400ASD 1725
rubix:
317A8970
manufacturer :
7858286
ean:
7323225031790
Product details
Technical specifications
Product details : SANDVIK 2F440-2000-400ASD1725 SC MILLING CM PLURA 2 7858286
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
559.17
excl. VAT
/
Each
£
671.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.38-20050-AC38H1610 SC MILLING CM PLURA 2 5742745
SANDVIK R216.33-10040-AC22UH10F SC MILLING CM PLURA 2 5743179
DORMER S803HA14.0 DRILL 14.00 MM 5983343
SANDVIK 316-16SM210-16030P1730 SOLID CARBIDE HEADS 7611758
SANDVIK 1K377-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213668
SANDVIK 1K223-0200-NG H10F DURA SOLID CARBIDE END MILL 8412529
CUTLINE 893446 D.12 R3.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584
SANDVIK 2P342-2000-PBP2BM SC MILLING CM PLURA 2 8351857
SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601
DORMER S2295.0XD5 DRILL 5.00 MM X 5.0 MM 6706522
CUTLINE 893264 16MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2F380-1270-304ASD1745 SC MILLING CM PLURA 2 7963645
DORMER S52616.0 6706796
DORMER S2628.0XR2.0 6706938