SANDVIK R215.38-20050-AC38H1610 SC MILLING CM PLURA 2 5742745


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.38-20050-AC38H1610
rubix:317A9380
manufacturer :5742745
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK R215.38-20050-AC38H1610 SC MILLING CM PLURA 2 5742745


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth8
Tail diameter20 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 532.58 excl. VAT
/ Each
£ 639.10 incl. VAT
  • Usually arrives within 14 working days