SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601


CoroMill® Dura solid carbide end mill for non-ferrous materials

References
sandvik coromant:8412601
rubix:254A4915
manufacturer :8412601
ean:7323227442686
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601


CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.

Strengths

3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology

Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut12 mm
Angle of helix35 °
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ Each
£ 56.88 incl. VAT
  • Usually arrives within 14 working days