• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R331.1A-08 45 15H-WL1130 331 INSERT 7101048

SANDVIK R331.1A-08 45 15H-WL1130 331 INSERT 7101048

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R331.1A-08 45 15H-WL1130
Rubix:207A0873
Manufacturer :7101048
EAN:7323221287061
brand logo
brand logo

Product details : SANDVIK R331.1A-08 45 15H-WL1130 331 INSERT 7101048


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 191.70 excl. VAT
/ 10 pieces
£ 230.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 690-100510M-P-SL 1030 5764719SANDVIK R390-180608H-PLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853525WALTER SFFW1203EFR WK10 MILLING INSERTS 5004658MITSUBCARB XDGX227040PDFR-GL TF15 INSERT MILLING UNCOATED 90019672SANDVIK R216-4007E-MS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853575SANDVIK R300-1240E-ML 2030 300 INSERT FOR MILLING 5744500SANDVIK SEKR 12 03 AZ-WM4240 INSERT FOR MILLING 5749692SANDVIK R390-17 04 48E-PM 1130 390 INSERT FOR MILLING 6971859SANDVIK 415N-050212E-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7891661SANDVIK SPKN 12 03 ED R SM30 5751234SANDVIK R390-170416M-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853515SANDVIK R300-0828M-PM S30T 5853426SANDVIK 390R-070208E-MM S30T 390 INSERT FOR MILLING 6851182SANDVIK R390-17 04 40E-PM 1130 INSERT FOR MILLING 6971858SANDVIK 327R09-18 100VM-TH 1025 5758656
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap