• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R300-1340M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100988

SANDVIK R300-1340M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100988


Milling tool tip Sandvik Coromant

References
sandvik coromant:R300-1340M-PM 1130
rubix:320A1039
manufacturer :7100988
ean:7323221286460
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R300-1340M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100988


Technical specifications


Attributes
No attributes to display for this product
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R790-220516PH-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 6971922SANDVIK R210-090414E-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428115SANDVIK SEER1204AZ-WL4230 MILLING T-MAX CLAMPED 6571382SANDVIK R300-1032M-MM 1040 INSERT 5888517SANDVIK R300-1648M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564592SANDVIK 419N-140530E-SM 1020 6289940SANDVIK TNEF1204AN-CA3330 SANDVIK AUTO MILLING 6428163SANDVIK R390-170404M-KMH13A MILLING CM T-/U-MAX&SCREWCLAMP 5745594SANDVIK 345R-13T5E-MM2030 COROMILL 345/490 INSERT 5910502SANDVIK R390-17 04 12E-MM 2030 390 INSERT FOR MILLING 5746124WALTER LNGX130720R-L55 WKP25S MILLING INSERTS 6068960SANDVIK 415N-050212E-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7891663SANDVIK N331.1A-11 50 08H-PL4330 7564540MITSUBCARB JDMW140520ZDSR-FT MP7130 INSERT MILLING COATED 90034220SANDVIK RA216-1603E-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100958

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories