Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK RCHT130400-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100916
SANDVIK RCHT130400-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100916
Milling tool tip Sandvik Coromant
References
sandvik coromant:
RCHT 13 04 00-PL 1130
rubix:
319A7635
manufacturer :
7100916
ean:
7323221285746
Product details
Technical specifications
Product details : SANDVIK RCHT130400-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100916
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.13
excl. VAT
/
Each
£
13.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 419N-140530E-SM S30T INSERT FOR MILLING 6289943
SECO SNHQ110202TR4-M07,F40M MILLING INSERT 335.19 CARB/CERM 02526589
SANDVIK R300-1240M-MH 2030 300 INSERT FOR MILLING 5744510
SANDVIK R331.1A-084530H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907137
PRAMET SDMT 120508PR-R:M9325 6754561
WALTER P2700-0 WTL71 MILLING INSERTS 5055173
WALTER LNHU080404-F57T WKP25S MILLING INSERTS 6072455
SANDVIK 5B90-0905H-PS2-NL CD07 7211517
R216209T3SM30-SVIK U-MAX DRILLING
SANDVIK RA216-1302M-M1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100957
SANDVIK R390-11 T3 16E-ML 1040 5888537
SANDVIK R790-160420PH-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 6971917
SANDVIK SPMT09T308-WH4040 MILLING CM T- & U-MAX&SCREWCLAMP
SANDVIK 415N-050212E-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7891663
SANDVIK R390-11 T3 08E-KL H13A 5745431