WALTER LNHU080404-F57T WKP25S MILLING INSERTS 6072455
Tangential Rhombic
See technical informationSee documentsReferences
Walter:LNHU080404-F57T WKP25S
Rubix:291A3087
Manufacturer :6072455

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | tigertec silver |
| Material | carbide |
Documents
Product details : WALTER LNHU080404-F57T WKP25S MILLING INSERTS 6072455
For Xtra·tec®-disc milling cutters
Diamond-shaped tangential LNHU080404-F57T WKP25S
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | tigertec silver |
| Material | carbide |
| Insert Size | 9.4 mm |
| Coating | ticn+al2o3+(ticn) |
Show UNSPSC/ECL@SS
£ 36.39 excl. VAT
/ Each
£ 43.67 incl. VAT
- Usually arrives within 14 working days