• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R390-17 04 24E-PM 1130 6971855

SANDVIK R390-17 04 24E-PM 1130 6971855


Milling tool tip Sandvik Coromant

References
sandvik coromant:R390-17 04 24E-PM 1130
rubix:287A0839
manufacturer :6971855
ean:7323220771981
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R390-17 04 24E-PM 1130 6971855


Technical specifications


Attributes
No attributes to display for this product
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 327R09-18 200MM-TH 1025 6010104SANDVIK R210-090414E-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5742742SANDVIK 490R-08T308M-PH4220 COROMILL 345/490 INSERT 5762179WALTER SNGX1205ZNN-F27 WKP25S MILLING INSERTS 6386654KENNAMETAL SPGX070308HP KCU40 INESRT 4042935SANDVIK 215.3-1211-1-11 SM30 LONG EDGE INSERT FOR MILLING 5757570SANDVIK 490R-08T316M-PH 4340 7564343R21621703081235-SVIK U-MAX DRILLINSANDVIK 490R-140412E-MM S30T 5922167RCHT1204M0PL530-SVIK COROMILL 200SANDVIK 490R-08T316M-PM4340 COROMILL 345/490 INSERT 7564345SANDVIK N331.1A-08 45 08M-PM4330 7564539SANDVIK R390-11 T3 31M-PM 4340 INSERT 7564374WALTER P27215-3R WKM MILLING INSERTS 5004709SANDVIK 345N-1305E-PW51010 COROMILL 345/490 INSERT 5906227

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories