• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R210-090414E-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5742742

SANDVIK R210-090414E-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5742742

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R210-09 04 14E-PM 4220
Rubix:319A5112
Manufacturer :5742742
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK R210-090414E-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5742742


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 390R-070204E-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 6851160CDE322L023020-SVIK T-LINE CUTTER ISANDVIK R331.1A-05 45 30H-WL1130 331 INSERT 7101047SANDVIK R390-180620H-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 5888564WALTER ADHT120430L-G88 WXN15 MILLING INSERTS 5194602SANDVIK 360L-1906M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564430SANDVIK 490R-08T316M-PH1130 COROMILL 345/490 INSERT 6971889SANDVIK 490R-08T316M-KH1020 COROMILL 345/490 INSERT 5762312WALTER ODHW060516-A57 WSN10 MILLING INSERTS (CERAMIC) 5004114SANDVIK 419R-1405M-PM2040 MILLING 6289922SANDVIK QD-NG-0300-035M-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 6657060SANDVIK R210-090412M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564463SANDVIK R331.1A-04 35 15H-WL1040 5907130SANDVIK R390-17 04 31E-PM 4340 R390-17 04 31E-PM 4340 TATA ONLYWALTER LNMU080404-F57T WKP25S MILLING INSERTS 6072570
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap