DORMER S2623.0XR0.5 6706925


Solid carbide miller Dormer

References
dormer:S2623.0XR0.5
rubix:376A3772
ean:7320760684740
End Mill 3.0XR0.5 Dormer
brand logo
Technical specifications
Diameter3 mm
Total length50 mm
Length of cut9 mm
See all Specifications

Product details : DORMER S2623.0XR0.5 6706925


Technical specifications


Attributes
Diameter3 mm
Total length50 mm
Length of cut9 mm
Number of teeth4
Tail diameter6 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
  • Usually arrives within 14 working days