• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1905-076ASD1745 SC MILLING CM PLURA 2 7963650

SANDVIK 2F380-1905-076ASD1745 SC MILLING CM PLURA 2 7963650


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F380-1905-076ASD 1745
rubix:317A6654
manufacturer :7963650
ean:7323225532747
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F380-1905-076ASD1745 SC MILLING CM PLURA 2 7963650


Technical specifications


Attributes
No attributes to display for this product
£ 764.50 excl. VAT
/ Each
£ 917.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 2 862692CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 16 862592SANDVIK 1B231-0476-XA1620 SC MILLING CM PLURA 1 6334789DORMER S5294.0XD4 DRILL 4.00 MM X 4.0 MM 6706504SANDVIK 2F340-2540-152-SC1745 SC MILLING CM PLURA 2 7419212SANDVIK R216.24-08030BAJ08G 1610 PLURA SOLID CARBIDE END MILL 5742916DORMER S804HA3.0 END MILL 3.00 MM 5982584SANDVIK 1P340-1600-XB1640 SC MILLING CM PLURA 1 6259865SANDVIK R216.33-05050-AK13H 1620 5743324SANDVIK 1B240-0794-XA1630 SC MILLING CM PLURA 1 6334850SANDVIK R216.42-04030-AI04G1610 SC MILLING CM PLURA 2 5743501DORMER S2256.0 END MILL 6.00 MM 6706801SANDVIK 1P222-0635-XA1630 SC MILLING CM PLURA 1 7045742DORMER S813HB18.0 DRILL 18.00 MM 5983523CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories