Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-0953-076-PDP2BM SC MILLING CM PLURA 2 8351770
SANDVIK 2F342-0953-076-PDP2BM SC MILLING CM PLURA 2 8351770
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F342-0953-076-PD P2BM
rubix:
320A0244
manufacturer :
8351770
ean:
7323227193021
Product details
Technical specifications
Product details : SANDVIK 2F342-0953-076-PDP2BM SC MILLING CM PLURA 2 8351770
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.75
excl. VAT
/
Each
£
161.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-0600-100-NH H10F DURA SOLID CARBIDE END MILL 8412599
SANDVIK 1K253-1200-NB H10F DURA SOLID CARBIDE END MILL 8389108
SANDVIK 1K223-1000-300-NH H10F DURA SOLID CARBIDE END MILL 8412606
SANDVIK 1P231-0900-XA 1630 6259670
DORMER S73920.0 6706894
SANDVIK 1B231-0318-XA1620 SC MILLING CM PLURA 1 6259441
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036
DORMER S802HA2.0 DRILL 2.00 MM 5983401
DOR S813HA 14.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
DORMER S23316.0 6706565
SANDVIK 1K337-2000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213635
SANDVIK R215.H4-06050BAC02H1610 SC MILLING CM PLURA 2 5742547
DORMER S803HB20.0 DRILL 20.00 MM 5982546
CUTLINE VARICUT 20MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER